Buy more than* S$200* and get FREE SHIPPING

  • Impact Driver Bit

Impact Driver Bit C506125

3.50 (2)
Item.#
06731645
Mfr.#
C506125
Package Qty.
1Pack(10PC)
Ship pack of
1
29.51 SGD
ADD TO CART
Shipped after 2017-03-07
Now we ship to...
...see all
Item Feature
Total Length l (mm)
125
Compatible Equipment
Betsuseru No.2300 No.2600A
Hardness
G
Point Dimensions (mm)
6.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
As the tool should take a cross-bolt that is parked in the rusting and Loctite
2
From Japan
On 2016-12-13 16:12:05
Was purchased once in the set, but for cross no2 is frequently used most, previously was purchased in 10 set because you've broken when you use when the hard of lock bolt. Slightly hardness Bessel genuine products is weak feeling to.
This review is about item#6731611.
At the time of machine repair in the sawmill, used to remove the screws got rust.
5
From Japan
On 2014-11-13 11:06:04
It would be to damage the thing that has been used, which had been troubled to the very. I think perhaps to, I found by searching the Monotarou's. I was saved. Product is no complaint. Ease of use, there is no perfect with strength.
This review is about item#06731611.