Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel

Rigid Caster, Rubber-Wheel 520SR-RB 125

Item.#
06731663
Mfr.#
520SR-RB 125
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
150x105
Bore Diameter P (phi mm)
13
Allowable Load (daN[kgf])
240[244.8]
Wheel Width (mm)
44
Mounting Dimensions XxY (mm)
112x63
Attachment Height H (mm)
171
Dimension / Size (mm)
125