Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel
  • Rigid Caster, Rubber-Wheel

Rigid Caster, Rubber-Wheel 520SR-RB 150

Item.#
06731672
Mfr.#
520SR-RB 150
Package Qty.
1PC
Ship pack of
1
60.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Seat A x B (mm)
150x105
Bore Diameter P (phi mm)
13
Allowable Load (daN[kgf])
300[306.0]
Wheel Width (mm)
46
Mounting Dimensions XxY (mm)
112x63
Attachment Height H (mm)
196
Dimension / Size (mm)
150