Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ledger Sheet Delivery Slip for Dot Printer
  • Ledger Sheet Delivery Slip for Dot Printer
  • Ledger Sheet Delivery Slip for Dot Printer

Ledger Sheet Delivery Slip for Dot Printer GB480-3P

4.33 (3)
Item.#
06731767
Mfr.#
GB480-3P
Package Qty.
1Bundle(250Set)
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Printing Colors
Blue green
Type
Three pieces of copy
Contents
1 piece: invoice (refrain), the second piece: the invoice and the third: goods receipt
Whiteness (%)
70
Hole Intervals (mm)
80
Dimension (mm)
(Key structure / design) membrane, (Layout) 107 key Japanese
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Creation of invoice
5
From Japan
On 2017-11-01 14:52:27
It is better that you can clean the copy. I am very satisfied.
This review is about item#6731767.
Creation of Invoice
3
From Japan
On 2016-05-31 09:17:15
Actually, I wanted GB 480-2 P, but it seems not to be, so I can substitute.
This review is about item#06424905.
For issuance of invoice
5
From Japan
On 2013-05-16 16:10:54
I am satisfied.
This review is about item#06424914.