Buy more than* S$200* and get FREE SHIPPING

  • Skill touch S
  • Skill touch S
  • Skill touch S

Skill touch S GC46-100

Item.#
06732013
Mfr.#
GC46-100
Package Qty.
1Box(20Sheet)
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
2
Abrasive Material
GC
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
13600
Hole Diameter (phi mm)
15
Grain Size
46