|
- Item.#
- 06732031
- Mfr.#
- GC80-100
- Package Qty.
- 1Box(20Sheet)
- Ship pack of
- 1
Item Feature
- Maximum Operating Speed (m/s [m/min])
- 72[4300]
- Thickness (mm)
- 2
- Abrasive Material
- GC
- Outer Diameter (phi mm)
- 100
- Maximum Rotation Speed (min-1[r. p.m])
- 13600
- Hole Diameter (phi mm)
- 15
- Grain Size
- 80
|
Customers Who Viewed This Item Also Viewed