Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Skill touch S

Skill touch S GC100-100

Item.#
06732047
Mfr.#
GC100-100
Package Qty.
1Box(20Sheet)
Ship pack of
1
55.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
2
Outer Diameter (phi mm)
100
Abrasive Material
GC
Maximum Rotation Speed (min-1[r. p.m])
13600
Grain Size
100
Hole Diameter (phi mm)
15