Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Skill touch S
  • Skill touch S
  • Skill touch S

Skill touch S GC120-100

Item.#
06732056
Mfr.#
GC120-100
Package Qty.
1Box(20Sheet)
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Operating Speed (m/s [m/min])
72[4300]
Thickness (mm)
2
Hole Diameter (phi mm)
15
Grain Size
120
Maximum Rotation Speed (min-1[r. p.m])
13600
Outer Diameter (phi mm)
100
Abrasive Material
GC