Buy more than* S$200* and get FREE SHIPPING

  • Small Paint Roller B
  • Small Paint Roller B
  • Small Paint Roller B

Small Paint Roller B 140330 0004

Item.#
06732101
Mfr.#
140330 0004
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Concrete mortar, plaster board, large and small pattern, ceramic siding, rigid PVC
Trim Length (mm)
13
Model
4S-B
Main Material
Acrylic
Size (inch)
4