Buy more than* S$200* and get FREE SHIPPING

  • Hex End Key

Hex End Key 12595(HF6M)

5.00 (9)
Item.#
06732214
Mfr.#
12595(HF6M)
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Set Items (inch)
3, 4, 5, 6, 8, 10
Dimension (mm)
3, 4, 5, 6, 8, 10
Description 2
6 Sizes of folding wrench.
Overall Length (mm)
137 (When folded)
Shape
Folding
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Air conditioning construction
5
From Japan
On 2017-08-07 17:47:06
It used for opening and closing the valve of the air conditioner. It is exactly right enough to grasp the size firmly, it is made strong.
This review is about item#6732205.
As a mobile tool in touring
5
From Japan
On 2015-05-17 16:32:28
I am surprised to make it firmer than I expected. I think that it is enough as a mobile tool. I wonder if it was just a bit more compact.
This review is about item#06732214.
For portable use
5
From Japan
On 2013-03-05 00:56:04
It has a size that is easy to use as a portable use and maintains the same quality as other Bondas products, so you can apply torque with confidence. The holder is also sturdy while being made of resin, and it is possible to return the holder quickly. It is good that there is no risk of losing on the road because it can not be balanced.
This review is about item#06732205.
Tighten bolts · Open and close valve of air conditioner etc.
5
From Japan
On 2012-11-28 18:07:06
I have been using it for about 3 years, but I have not licked, broken, scattered, etc. As a folding type, I think it is a pretty good product. There are items that are cheap with similar items, but if you use it for a long time, you can recommend it. There is no particular problem with usability.
I am using it in general air conditioning work!
5
From Japan
On 2012-11-07 19:40:13
The feeling I used without home center etc. does not feel much difference but portability, appearance is good and I like it very much!
This review is about item#06732205.
At the time of pinching of the primary side main line of the electric power distribution board
5
From Japan
On 2012-07-01 17:20:10
Branches are long and easy to get power. There is also a single size, but it will be compact and may be good for carrying around
This review is about item#06732214.
To close
5
From Japan
On 2011-12-09 23:37:46
I have used it for many years but it will not break anyway. I treat it pretty miscellaneously. It is favorite.
This review is about item#06732205.
General work
5
From Japan
On 2011-06-02 10:52:44
If it is another thing, it is often that you lose it immediately after licking, but this is not it. Anyway it's robust.
This review is about item#06732205.
Adjustment of machinery etc.
5
From Japan
On 2007-12-19 21:46:03
Because it is compact, I think that it is very easy to use
This review is about item#06732205.