Buy more than* S$200* and get FREE SHIPPING

  • Sealer For PP Band
  • Sealer For PP Band
  • Sealer For PP Band
  • Sealer For PP Band
  • Sealer For PP Band

Sealer For PP Band BP-1619

3.36 (14)
Item.#
06732345
Mfr.#
BP-1619
Package Qty.
1PC
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use with sealing unit or seal for PP bands., Use with sealing unit or seal for PP bands.
Weight (kg)
1.96
Application
For PP band tightening work.
Compatible Band Width (mm)
13-19
Type
For PP band tightening machines
Customer Reviews
5 star 6
4 star 0
3 star 4
2 star 1
1 star 3
Review Rating: 3.36
14 Customer Reviews
The reviews are automatic translation.
Packing steel products
1
From Japan
On 2017-10-20 11:52:53
Since the PP band biting part is oblique and the PP band can not be pulled uniformly, the band is cut off. At a later date, I asked for a replacement, a substitute arrived but exactly the same symptoms. We anticipate all defective batches are defective. It was a product to "cheap and bad".
This review is about item#6732345.
For various packing
5
From Japan
On 2017-07-31 09:45:29
Used for packaging. It is rugged and can be used without breaking even if it is dropped.
This review is about item#6732345.
When palletizing products are packaged and packaged.
3
From Japan
On 2016-11-16 16:01:30
Essential items at the time of work, although it is active, it deals better when dealing with items of long handle of the gear guide bar. We appreciate your immediate response.
This review is about item#6732345.
Packing work of factory finished goods
2
From Japan
On 2016-09-12 12:10:46
I heard the impression of the person in charge of use, it is said that the band is torn at the time of tightening work because the making of the PP band biting part is bad. By the way, PP band mainly uses Sekisui K type.
This review is about item#6732345.
For packing
5
From Japan
On 2016-08-25 16:18:25
Because cracks appeared on private tightening machines that I was using, the purchase making is the same, there are ribs where cracks are coming and it seems to be strong. The feeling is also the same as the original tightening machine.
This review is about item#6732345.
It is used for stacking and compounding products.
1
From Japan
On 2015-07-24 16:30:52
I will use it for the first time this time, whether it is a monoterous hand-tightening machine. Compared to other companies, I am worried that there are many uses of springs at each part. I think that it is better not to use spring as much as possible because spring can be taken well. There was no spare spring in the box that arrived. Other companies have spare springs in them.
This review is about item#06732345.
When tensioning a band to caulk the PP band
5
From Japan
On 2015-07-16 15:42:21
Good product if it is cardboard. I am worried that it will be broken when I need quite a tense in a wooden box etc.
This review is about item#06732345.
Shoji, sliding door, haberdashery
5
From Japan
On 2013-10-18 22:14:10
Tightening machine I am satisfied with the current use It is good if there is a tightening width a little more if possible. This is another one, but about a shaft of about 20 mm Rotating brush material Nylon or something like a mop with a sliding bone (If you clean the rail with a rotating brush, consider it for efficiency and think about similar things if you use it Also good.
This review is about item#06732345.
Packing wood
3
From Japan
On 2012-07-18 14:19:34
Usability etc. are the same as ordinary tightening coming, but the strength of the material is slightly weaker (compared to normal casting). Although the tightening minds of other companies are similar, the casting part sandwiching the band is particularly weak and it cracks with a slight impact. If possible, it will be appreciated if you can sell each item separately.
This review is about item#06732345.
Tightening the PP band
1
From Japan
On 2012-05-10 16:09:18
It is good that the price is cheap, but the biting part of the band got to slide soon and it became useless. I bought it for only about 10 / day but I do not have it for a month.
This review is about item#06732345.