Buy more than* S$200* and get FREE SHIPPING

  • Plastic Strapping Sealers
  • Plastic Strapping Sealers
  • Plastic Strapping Sealers
  • Plastic Strapping Sealers

Plastic Strapping Sealers BP-19

3.88 (8)
Item.#
06732363
Mfr.#
BP-19
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Use with seal for PP bands.
Application
For PP band seal closing work.
Weight (kg)
1.32
Compatible Seal (mm)
19
Customer Reviews
5 star 3
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
For packing
4
From Japan
On 2017-07-31 09:48:25
Used for general packaging. Sorry to have found that other companies later cheaper than here though there is no problem
This review is about item#6732354.
When packing work
3
From Japan
On 2017-01-17 14:55:14
I think that it is good for COSPA, but the finish of the cut surface of the handle is rough and rough and it feels like cutting your finger.
This review is about item#6732363.
When palletizing products are packaged and packaged.
5
From Japan
On 2016-11-16 15:55:49
Necessities at the time of work without any problems, they are active. We appreciate your immediate response.
This review is about item#6732354.
To caulk heavy bands
5
From Japan
On 2015-07-16 15:39:38
It seems to crash (caulk) to the extent that it seems that it seems to be broken in reverse if you clench it to the end.
This review is about item#06732354.
Packing work
2
From Japan
On 2013-05-11 01:12:08
Although it seems that there is no problem with the function, there is a considerably sharp burr on the entire circumference of the inside cut surface of the arm part, and if you use it with bare hands it will definitely get out of hand. (It was like a "knife" instead of being exaggerated.) Because it is dangerous, I treated it by the file by myself. It was shipped with more secure processing. Is it because it is cheap to be patient?
This review is about item#06732354.
Packing work
5
From Japan
On 2012-04-10 14:21:29
Besides being affordable, it is inferior to other companies' products and I think whether durability is also good.
This review is about item#06732363.
It is used when binding PP bands.
4
From Japan
On 2011-06-09 15:34:47
The feeling I used is easier to use than I thought.
This review is about item#06732363.
PP band packing
3
From Japan
On 2007-12-17 10:02:23
Because the price is cheap, it is put every line. Because it was clogged with automatic packing machine, it is enough.