Buy more than* S$200* and get FREE SHIPPING

  • Solid tool
  • Solid tool
  • Solid tool
  • Solid tool
  • Solid tool

Solid tool JIS5 No.1

4.00 (1)
Item.#
06732476
Mfr.#
JIS5 No.1
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Hardness HRC
68 to 69
Width W (mm)
3.2
Overall Length L (mm)
90
Material
Cobalt HSS (high speed steel)
Height H (mm)
12.7
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Lathe turning tool
4
From Japan
On 2012-11-26 14:27:42
Good workability with the glider. No problem.
This review is about item#06732494.