Buy more than* S$200* and get FREE SHIPPING

  • Solid tool
  • Solid tool
  • Solid tool

Solid tool 3 x 12 x 90

Item.#
06732756
Mfr.#
3 x 12 x 90
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Overall Length (mm)
90
Material
Cobalt high-speed steel
Dimensions B (mm)
12.0
Dimensions A (mm)
3.0
Width (mm)
3.0
Hardness HRC
68 - 69
Overall Length L (mm)
90
Height (mm)
12.0