Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Solid tool
  • Solid tool
  • Solid tool

Solid tool 3 x 12 x 150

Item.#
06732765
Mfr.#
3 x 12 x 150
Package Qty.
1PC
Ship pack of
1
55.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width (mm)
3.0
Height (mm)
12.0
Material
Cobalt HSS (high speed steel)
Overall Length (mm)
150