Buy more than* S$200* and get FREE SHIPPING

  • Solid tool
  • Solid tool
  • Solid tool

Solid tool 3 x 20 x 200

Item.#
06732792
Mfr.#
3 x 20 x 200
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Height (mm)
20
Width (mm)
3
Overall Length (mm)
200
Material
Cobalt HSS (high speed steel)