Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solid tool
  • Solid tool
  • Solid tool

Solid tool 4 x 10 x 100

Item.#
06732801
Mfr.#
4 x 10 x 100
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Cobalt HSS (high speed steel)
Overall Length (mm)
100
Height (mm)
10
Width (mm)
4