Buy more than* S$200* and get FREE SHIPPING

  • Solid tool
  • Solid tool
  • Solid tool

Solid tool 4 x 12 x 200

Item.#
06732817
Mfr.#
4 x 12 x 200
Package Qty.
1PC
Ship pack of
1
89.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Height (mm)
12.0
Width (mm)
4.0
Overall Length (mm)
200
Material
Cobalt HSS (high speed steel)