Buy more than* S$200* and get FREE SHIPPING

  • Solid tool
  • Solid tool
  • Solid tool

Solid tool 4 x 16 x 160

Item.#
06732826
Mfr.#
4 x 16 x 160
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
Shipped after 2018-07-04
Now we ship to...
...see all
Item Feature
Height (mm)
16.0
Width (mm)
4.0
Overall Length (mm)
160
Material
Cobalt HSS (high speed steel)