Buy more than* S$200* and get FREE SHIPPING

  • Solid tool
  • Solid tool
  • Solid tool

Solid tool 5 x 20 x 200

Item.#
06732887
Mfr.#
5 x 20 x 200
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
Height (mm)
20.0
Width (mm)
5.0
Overall Length (mm)
200
Material
Cobalt HSS (high speed steel)