Buy more than* S$200* and get FREE SHIPPING

  • Solid tool
  • Solid tool
  • Solid tool

Solid tool 6 x 8 x 70

Item.#
06732896
Mfr.#
6 x 8 x 70
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Material
Cobalt HSS (high speed steel)
Overall Length (mm)
70
Height (mm)
8.0
Width (mm)
6.0