Buy more than* S$200* and get FREE SHIPPING

  • Solid tool
  • Solid tool
  • Solid tool

Solid tool 6 x 10 x 200

Item.#
06732905
Mfr.#
6 x 10 x 200
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
10.0
Dimensions A (mm)
6.0
Overall Length (mm)
200
Material
Cobalt HSS (high speed steel)
Overall Length L (mm)
200
Height (mm)
10.0
Width (mm)
6.0
Hardness HRC
68 to 69