Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Solid tool
  • Solid tool
  • Solid tool

Solid tool 6 x 16 x 200

Item.#
06732923
Mfr.#
6 x 16 x 200
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Height (mm)
16.0
Width (mm)
6.0
Overall Length (mm)
200
Material
Cobalt HSS (high speed steel)