Buy more than* S$200* and get FREE SHIPPING

  • Solid tool
  • Solid tool
  • Solid tool

Solid tool 6 x 18 x 140

Item.#
06732932
Mfr.#
6 x 18 x 140
Package Qty.
1PC
Ship pack of
1
92.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Width (mm)
6.0
Height (mm)
18.0
Material
Cobalt HSS (high speed steel)
Overall Length (mm)
140