Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Solid tool
  • Solid tool
  • Solid tool

Solid tool 6 x 25 x 200

Item.#
06732957
Mfr.#
6 x 25 x 200
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Material
Cobalt HSS (high speed steel)
Overall Length (mm)
200
Height (mm)
25.0
Width (mm)
6.0