Buy more than* S$200* and get FREE SHIPPING

  • Solid tool
  • Solid tool
  • Solid tool

Solid tool 8 x 12 x 160

Item.#
06732966
Mfr.#
8 x 12 x 160
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Hardness HRC
68 to 69
Overall Length L (mm)
160
Height (mm)
12.0
Width (mm)
8.0
Dimensions B (mm)
12.0
Dimensions A (mm)
8.0
Overall Length (mm)
160
Material
Cobalt HSS (high speed steel)