Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cobalt HSS Byte
  • Cobalt HSS Byte
  • Cobalt HSS Byte

Cobalt HSS Byte 4Square x 63

5.00 (2)
Item.#
06733106
Mfr.#
4Square x 63
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
68 to 69
Overall Length L (mm)
63
Height (mm)
4
Width (mm)
4
Material
Cobalt HSS (high speed steel)
Dimensions A (mm)
4
Overall Length (mm)
63
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used when making a blade with a shape that is not in the Slow Achie tip.
5
From Japan
On 2018-04-14 13:49:55
Swedish steel 's Asbu has sharp sharpness and durability and is useful. Since it is a complete byte, I use it with a slight rotation speed.
This review is about item#6733194.
lathe manufacturing
5
From Japan
On 2015-02-27 02:03:56
Ideal for processing small objects.
This review is about item#06733264.