Buy more than* S$200* and get FREE SHIPPING

  • Cobalt HSS Byte

Cobalt HSS Byte 5Square x 160

5.00 (1)
Item.#
06733124
Mfr.#
5Square x 160
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
68 to 69
Height (mm)
5
Width (mm)
5
Material
Cobalt HSS (high speed steel)
Overall Length (mm)
160
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2015-02-27 02:03:56
Ideal for processing small objects.
This review is about item#06733264.