Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Cobalt HSS Byte

Cobalt HSS Byte 7Square x 200

5.00 (1)
Item.#
06733176
Mfr.#
7Square x 200
Package Qty.
1PC
Ship pack of
1
76.26 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Hardness HRC
68 to 69
Width (mm)
7
Overall Length (mm)
200
Material
Cobalt HSS (high speed steel)
Height (mm)
7
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lathing
5
From Japan
On 2015-02-27 02:03:56
It is ideal for the processing of small ones.
This review is about item#06733264.