Buy more than* S$200* and get FREE SHIPPING

  • Cobalt HSS Byte

Cobalt HSS Byte 8Square x 100

5.00 (2)
Item.#
06733194
Mfr.#
8Square x 100
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness HRC
68 to 69
Width (mm)
8
Overall Length (mm)
100
Material
Cobalt HSS (high speed steel)
Height (mm)
8
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used when making a blade with a shape that is not in the Slow Achie tip.
5
From Japan
On 2018-04-14 13:49:55
Swedish steel 's Asbu has sharp sharpness and durability and is useful. Since it is a complete byte, I use it with a slight rotation speed.
This review is about item#6733194.
lathe manufacturing
5
From Japan
On 2015-02-27 02:03:56
Ideal for processing small objects.
This review is about item#06733264.