Buy more than* S$200* and get FREE SHIPPING

  • Cobalt HSS Byte

Cobalt HSS Byte 10Square x 63

5.00 (1)
Item.#
06733212
Mfr.#
10Square x 63
Package Qty.
1PC
Ship pack of
1
47.26 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Hardness HRC
68 to 69
Overall Length (mm)
63
Height (mm)
10
Material
Cobalt HSS (high speed steel)
Width (mm)
10
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
lathe manufacturing
5
From Japan
On 2015-02-27 02:03:56
Ideal for processing small objects.
This review is about item#06733264.