Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cobalt HSS Byte

Cobalt HSS Byte 10Square x 125

5.00 (2)
Item.#
06733237
Mfr.#
10Square x 125
Package Qty.
1PC
Ship pack of
1
63.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Hardness HRC
68 to 69
Height (mm)
10
Width (mm)
10
Material
Cobalt HSS (high speed steel)
Overall Length (mm)
125
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used when making a blade with a shape that is not in the Slow Achie tip.
5
From Japan
On 2018-04-14 13:49:55
Swedish steel 's Asbu has sharp sharpness and durability and is useful. Since it is a complete byte, I use it with a slight rotation speed.
This review is about item#6733194.
lathe manufacturing
5
From Japan
On 2015-02-27 02:03:56
Ideal for processing small objects.
This review is about item#06733264.