Buy more than* S$200* and get FREE SHIPPING

  • Carbide Tool Blank

Carbide Tool Blank 20Square x 160

5.00 (1)
Item.#
06733361
Mfr.#
20Square x 160
Package Qty.
1PC
Ship pack of
1
279.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Hardness HRC
68 to 69
Height (mm)
20
Width (mm)
20
Material
Cobalt HSS (high speed steel)
Overall Length (mm)
160
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lathing
5
From Japan
On 2015-02-27 02:03:56
It is ideal for the processing of small ones.
This review is about item#06733264.