Buy more than* S$200* and get FREE SHIPPING

  • Stick byte holder
  • Stick byte holder
  • Stick byte holder

Stick byte holder ST-1

Item.#
06733657
Mfr.#
ST-1
Package Qty.
1PC
Ship pack of
1
84.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Bite is not included
Weight (g)
280
Weight (kg)
About 0.28
Width (mm)
13
Using Parting Tool with Trapezoidal Shank
No.1 (3.2x12.7x90)
Height (mm)
19
Overall Length (mm)
110
Others
Bites sold separately.