Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stick byte holder

Stick byte holder ST-2

Item.#
06733666
Mfr.#
ST-2
Package Qty.
1PC
Ship pack of
1
98.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Bite is not included
Weight (g)
300
Weight (kg)
About 0.3
Width (mm)
15
Using Parting Tool with Trapezoidal Shank
No.2S(4.0 x 15.9 x 115)
Height (mm)
22
Overall Length (mm)
135
Others
Bites are sold separately.