Buy more than* S$200* and get FREE SHIPPING

  • Stick byte holder

Stick byte holder ST-3

Item.#
06733675
Mfr.#
ST-3
Package Qty.
1PC
Ship pack of
1
149.90 SGD
ADD TO CART
Shipped after 2017-07-27
Now we ship to...
...see all
Item Feature
Caution
Bite is not included
Using Parting Tool with Trapezoidal Shank
No.3(4.8 x 19.0 x 140)
Height (mm)
25
Overall Length (mm)
160
Others
Bite is not included
Weight (g)
600
Weight (kg)
About 0.6
Width (mm)
17