Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • knurling holder (TYPE A)
  • knurling holder (TYPE A)
  • knurling holder (TYPE A)

knurling holder (TYPE A) NA-3

Item.#
06733702
Mfr.#
NA-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Breakdown Knurl Pieces (Diameter x Thickness x Blade Width x Hole Diameter (mm))
19x9.5x6x6.5
Weight (kg)
About 0.68
Width (mm)
15
Height (mm)
32
Overall Length (mm)
164