Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Knurling pieces

Knurling pieces KN-30CR

Item.#
06733833
Mfr.#
KN-30CR
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Type
Twill line (R) - Coarse line
Compatible Holder
NA-2, NA-3, NB-2, NB-3, NS-2, NS-3
Outer Diameter (phi mm)
19
Hole Diameter (phi mm)
6.3
Knurled Pitch
14
Blade Width (mm)
6
File Cut Roughness
Rough
Width (mm)
9.5