Buy more than* S$200* and get FREE SHIPPING

  • Knurling pieces

Knurling pieces KN-30MR

Item.#
06733867
Mfr.#
KN-30MR
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
File Cut Roughness
Semi fine
Width (mm)
9.5
Knurled Pitch
21
Blade Width (mm)
6
Hole Diameter (phi mm)
6.3
Type
Crisscross(R) .Medium Eye
Compatible Holder
NA-2, NA-3, NB-2, NB-3, NS-2, NS-3
Outer Diameter (phi mm)
19