Buy more than* S$200* and get FREE SHIPPING

  • Knurling pieces

Knurling pieces KN-30FR

Item.#
06733894
Mfr.#
KN-30FR
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Knurled Pitch
33
Blade Width (mm)
6
File Cut Roughness
Specific
Width (mm)
9.5
Compatible Holder
NA-2,NA-3,NB-2,NB-3,NS-2,NS-3
Outer Diameter (phi mm)
19
Hole Diameter (phi mm)
6.3