Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Packaging Tape

Packaging Tape No.451

Item.#
06733937
Mfr.#
No.451
Package Qty.
1Box(60Roll)
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-05-11
Now we ship to...
...see all
Item Feature
Purpose
Light to medium packing
Tape Width (mm)
50
Tensile Strength (N/25mm[kgf])
117.7[12.0]
Elongation (%)
120
Tape Thickness (mm)
0.07
Tape Length (m)
50
Color
Transparent
Adhesive Force (N/25mm[gf])
8.24[840]
Adhesive
Rubber-based
Base Material
PP film