Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Packaging Tape
  • Packaging Tape
  • Packaging Tape

Packaging Tape No.451

Item.#
06733955
Mfr.#
No.451
Package Qty.
1Box(60Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
Light to medium packing
Tape Width (mm)
50
Core Diameter (mm)
76
Tensile Strength (N/25mm[kgf])
166.7[17.0]
Elongation (%)
120
Tape Thickness (mm)
0.09
Tape Length (m)
50
Color
Transparency
Weight (g)
260
Adhesive Force (N/25mm[gf])
8.63[880]
Adhesive
Rubber-based
Base Material
PP film