Buy more than* S$200* and get FREE SHIPPING

  • Packaging Tape

Packaging Tape No.451

Item.#
06733964
Mfr.#
No.451
Package Qty.
1Box(40Roll)
Ship pack of
1
409.90 SGD
ADD TO CART
Shipped after 2017-07-11
Now we ship to...
...see all
Item Feature
Purpose
Light to medium packing
Tape Width (mm)
75
Tensile Strength (N/25mm[kgf])
117.7[12.0]
Elongation (%)
120
Tape Thickness (mm)
0.07
Tape Length (m)
50
Color
Brown
Adhesive Force (N/25mm[gf])
8.24[840]
Adhesive
Rubber-based
Base Material
PP film