Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Packaging Tape

Packaging Tape No.451

Item.#
06733973
Mfr.#
No.451
Package Qty.
1Box(40Roll)
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-07-09
Now we ship to...
...see all
Item Feature
Purpose
Light to medium packing
Tensile Strength (N/25mm[kgf])
117.7[12.0]
Elongation (%)
120
Tape Thickness (mm)
0.07
Tape Width (mm)
75
Tape Length (m)
50
Adhesive Force (N/25mm[gf])
8.24[840]
Adhesive
Rubber-based
Base Material
PP film
Color
Transparent