Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • V-belt A type (standard)

V-belt A type (standard) A22

4.33 (3)
Item.#
06734016
Mfr.#
A22
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
12.5
Belt Height (mm)
9
Type
A type
Effective Pitch Lap Length (mm)
22
Material
Rubber
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
To use in exchange
5
From Japan
On 2018-01-22 08:54:06
Because we are exchanging in the time decided by maintenance, we have not done detailed verification
This review is about item#48675716.
Fan belt
5
From Japan
On 2017-05-20 11:41:08
I regularly purchase it. It is used for a fan belt for air ventilation.
This review is about item#48675813.
Change belt of compressor
3
From Japan
On 2017-04-21 18:05:35
Belt to buy with Monotarou is cheap even domestically, but this is a cheaper than it, it is the second purchase. However, the belt which I used for 4 or 5 years always became useless in one year this time. Since the tightness may have been weak a little, I try to use it again.
This review is about item#48676163.