Buy more than* S$200* and get FREE SHIPPING

  • V-belt A type (standard)

V-belt A type (standard) A25

4.50 (4)
Item.#
06734043
Mfr.#
A25
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
12.5
Belt Height (mm)
9
Type
A type
Effective Pitch Lap Length (mm)
25
Material
Rubber
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Used for driving agricultural pumping pump
5
From Japan
On 2018-04-26 20:08:17
It is cheaper than Domestic Belt and durability is equivalent (1 year use without problem in the field) so other farm equipment will be replaced in the future.
This review is about item#48675856.
To use in exchange
5
From Japan
On 2018-01-22 08:54:06
Because we are exchanging in the time decided by maintenance, we have not done detailed verification
This review is about item#48675716.
Fan belt
5
From Japan
On 2017-05-20 11:41:08
I regularly purchase it. It is used for a fan belt for air ventilation.
This review is about item#48675813.
Change belt of compressor
3
From Japan
On 2017-04-21 18:05:35
Belt to buy with Monotarou is cheap even domestically, but this is a cheaper than it, it is the second purchase. However, the belt which I used for 4 or 5 years always became useless in one year this time. Since the tightness may have been weak a little, I try to use it again.
This review is about item#48676163.