Buy more than* S$200* and get FREE SHIPPING

  • V-belt A type (standard)

V-belt A type (standard) A47

3.00 (1)
Item.#
06734262
Mfr.#
A47
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
12.5
Material
Rubber
Effective Pitch Lap Length (mm)
47
Belt Height (mm)
9
Type
A type
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
コンプレッサーのベルト交換
3
From Japan
On 2017-04-21 18:05:35
モノタロウさんで買うベルトは、国産でも安いが、これは、それよりもかなり安く、2回目の購入です。ただ、いつも4、5年使っていたベルトが、今回は、1年でダメになりました。張りが少し弱かったかもしれないので、もう一回使ってみます。
This review is about item#48676163.