Buy more than* S$200* and get FREE SHIPPING

  • Type A Standard V Belts, Standard

Type A Standard V Belts, Standard A48

4.52 (25)
Item.#
06734271
Mfr.#
A48
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Upper Belt Width (mm)
12.5
Material
Rubber
Effective Pitch Lap Length (mm)
48
Belt Height (mm)
9
Type
A type
Customer Reviews
5 star 19
4 star 2
3 star 3
2 star 0
1 star 1
Review Rating: 4.52
25 Customer Reviews
The reviews are automatic translation.
Cutter drive
5
From Japan
On 2016-04-30 14:51:32
Was good
This review is about item#06734016.
Fan belt exchange
5
From Japan
On 2014-09-16 08:07:03
It is no belt of any changes and certain well-known manufacturers. It is impossible at this price height of this quality is. For me to use a lot of belt, we will quite handy. It will be allowed to purchase such as a belt or gloves with a different model number in the future.
This review is about item#06734594.
Used in power machinery of the factory for the site
3
From Japan
On 2013-09-07 07:00:24
It is a price to cheap goods but starved, such as that can be a slightly strong when compared to such domestic third-party manufacturers.
This review is about item#06734314.
Mode - for tar and electric
3
From Japan
On 2013-05-07 16:51:08
Since it is a consumable goods we stock up
This review is about item#06734305.
It was used in a machine tool.
5
From Japan
On 2013-02-20 23:52:49
It can be used for smooth.
This review is about item#06734262.
Machine Tools
1
From Japan
On 2013-01-06 17:47:40
At light loads, perhaps there is no problem, but the goods of the price accordingly. It did not have durability as compared with domestic products.
This review is about item#06734104.
For the drive from the motor to the blower
5
From Japan
On 2012-09-28 22:18:39
I trust and I'm using. Of course we do not have any problem with the product. It is recommended.
This review is about item#06734165.
Drive belt of the compressor
5
From Japan
On 2012-08-03 12:27:41
Is good in had expired
This review is about item#06734357.
For power transmission of machine assembly training aircraft three-seat V pulleys
4
From Japan
On 2012-07-26 14:54:15
In particular, you can use without any problems. Display of Hangul characters is not required.
This review is about item#06734201.
Use in machine tools
5
From Japan
On 2012-07-23 12:25:55
It is a short period of use does not have a problem. But life is to be checked while using the future.
This review is about item#06734077.