Buy more than* S$200* and get FREE SHIPPING

  • 18-8, SUS304) Deep Square Tray

18-8, SUS304) Deep Square Tray Hold 3 sheets

4.67 (3)
Item.#
06735005
Mfr.#
Hold 3 sheets
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outer Dimensions (Width x Depth x Height)(mm)
582x421x112
Material
Stainless 18-8(SUS304)
Precautions for Use
Warning: There is a high probability of rusting with chlorine-based detergents and chemicals, so please be careful.
Capacity (L)
22
TKG Part
4-0101-0302
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For pasta early boiling
4
From Japan
On 2016-12-08 18:15:12
When the bride cooks the pasta in advance for the kitchen and boils it, it boils in quickly. Pasta is long, it's just right size.
This review is about item#6735075.
Settling tank (test machine)
5
From Japan
On 2016-07-14 17:47:29
There is nothing especially, but the price is different from catalog selling \ 3000. There is no reply even if asking why? I noticed later that I was taken the margin of net sales. Please reply to me. Quality satisfaction, price dissatisfaction, no reply It is unsatisfactory.
This review is about item#06734996.
For saucer
5
From Japan
On 2015-07-12 21:07:03
I plan to purchase it in the future because I will use it in four places that I want one larger than the other.
This review is about item#06734996.