Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 18-8, SUS304) Deep Square Tray

18-8, SUS304) Deep Square Tray 6 Might 2/3

4.67 (3)
Item.#
06735041
Mfr.#
6 Might 2/3
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
TKG Part
4-0101-0306
Capacity (L)
6
Precautions for Use
Be careful that chlorine detergent and drug have high possibilities to get rusted.
Outer Dimensions (Width x Depth x Height)(mm)
481x221x80
Material
Stainless steel 18-8 (SUS304)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
For pasta early boiling
4
From Japan
On 2016-12-08 18:15:12
When the bride cooks the pasta in advance for the kitchen and boils it, it boils in quickly. Pasta is long, it's just right size.
This review is about item#6735075.
Settling tank (test machine)
5
From Japan
On 2016-07-14 17:47:29
There is nothing especially, but the price is different from catalog selling \ 3000. There is no reply even if asking why? I noticed later that I was taken the margin of net sales. Please reply to me. Quality satisfaction, price dissatisfaction, no reply It is unsatisfactory.
This review is about item#06734996.
For saucer
5
From Japan
On 2015-07-12 21:07:03
I plan to purchase it in the future because I will use it in four places that I want one larger than the other.
This review is about item#06734996.